!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAUNDRY BLEACH, 4 LITRE, LIQUID OXYGEN

LAUNDRY BLEACH, 4 LITRE, LIQUID OXYGEN

TOUGH GUY

LAUNDRY BLEACH, 4 LITRE, LIQUID OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAUNDRY BLEACH, 4 LITRE, LIQUID OXYGEN

LAUNDRY BLEACH, 4 LITRE, LIQUID OXYGEN

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCL537-4L
  • Mfr. Model # L537-4L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

Disinfect and sanitize your commercial/industrial laundry with this liquid oxygen laundry bleach. The 4 litre bottle provides enough solution for multiple uses depending on your load size and needs.

Technical Specs

  • ItemBleach
  • Container TypeBottle
  • Ready to Use/ConcentratedReady to Use
  • FragranceSlightly Pungent
  • Wet Contact Time1/2 to 4 hr
  • Rinse RequiredYes
  • Primary Chemical Hydrogen Peroxide
  • Container Size 4 L
  • Recommended Dilution 2 to 3 oz Per 50 lb of Fabric
  • Cleaner Form Liquid
  • Features Excellent Alternative for Bleaching Operations Where the Use of Chlorine Bleach is Undesirable as in Areas with High Iron Content
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list