UTILITY BLADE, 3 1/8 IN BLADE L, 3/8 IN BLADE W, 0.35 IN BLADE THICK, 13 SEGMENTS, 10 PK
UTILITY BLADE, 3 1/8 IN BLADE L, 3/8 IN BLADE W, 0.35 IN BLADE THICK, 13 SEGMENTS, 10 PK
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
OLFA Standard duty utility knife blades. Ten blades per package. Blade length 3.1 inch Blade thickness 0.01 inch 13 snap-off cutting edges per blade strip. For use with 180, A, NA-1 and SVR-2.
Technical Specs
Item Utility Blade
Blade Length 3 1/8 in
Blade Thickness 0.35 in
Blade Edge Type Snap-Off
Compatible with Manufacturer Model Number 180-BT/36, 180Black, 300, A-1, A-2, A-3, A-5, DA-1, ES-1/green, NA-1, PA-2, S, S/20, SPC-1/40, SVR-1, SVR-2, XA-1
Features Blade Change Snap-End Cap
For Cutting Fabric For Cutting Fabric
For Cutting Paper For Cutting Paper
Includes Blade Dispenser Blade Dispenser Not Included
Number of Blades Included 5
Number of Segments 13
Blade Edge Straight
Blade Material Steel
Blade Tip Standard
Blade Width 3/8 in
Compatible with Series 180, A, DA, ES, NA, PA, SPC, S, SVR, XA
For Cutting Cardboard For Cutting Cardboard
For Cutting Leather Not for Cutting Leather
For Use With 9 mm Utility Knives
Material Application Cardboard, Foam Board, Paper
Number of Cutting Edges 13
Country of Origin Japan
(subject to change)
Alternate Products
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.10
/ CARD
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.08
/ PKG
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.93
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.80
/ EACH
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.79
/ PKG