PIPE: BLACK STEEL, 1 IN NOMINAL PIPE SIZE, 12 IN L, UNTHREADED, SCHEDULE 80, WELDED
PIPE: BLACK STEEL, 1 IN NOMINAL PIPE SIZE, 12 IN L, UNTHREADED, SCHEDULE 80, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Can be custom threaded to meet specific requirements, or welded. Use in industrial applications with air, oil, natural gas, or steam. Max. pressure: 200 PSI WOG @ 72 deg F: 150 PSI saturated steam. Meet ASTM A-53-A/API-5LA, A733. Note: Pipes must be used with properly rated fittings.
Technical Specs
Item Pipe
Fitting Compatibility Class 300
Inside Diameter 1 in
Material Grade Grade B
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Welded
Nominal Pipe Size 1 in
Overall Length 12 in
Schedule Schedule 80
Side B Connection Type Unthreaded
Thread Configuration Unthreaded
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Pressure 300 psi @ 550 Degrees F
Maximum Steam Pressure 2281 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 1 5/16 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Unthreaded
Standards ASTM A53-A, API-5L A, ASTM A733
Wall Thickness 0.125 in
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.34
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.05
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.95
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.39
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.47
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.87
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.54
/ EACH
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.15
/ ROLL
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.53
/ PACKAGE