!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE STRAP: PRE-GALVANIZED STEEL, FOR 1 IN PIPE

PIPE STRAP: PRE-GALVANIZED STEEL, FOR 1 IN PIPE

NVENT CADDY

PIPE STRAP: PRE-GALVANIZED STEEL, FOR 1 IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE STRAP: PRE-GALVANIZED STEEL, FOR 1 IN PIPE

PIPE STRAP: PRE-GALVANIZED STEEL, FOR 1 IN PIPE

NVENT CADDY

https://catalogue.grainger.ca/?hybris=true
  • Item # GUS1RUW2
  • Mfr. Model # 1070100EG
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This pipe strap meets the standards for UL and cUL, has a length of 2.69 inch, a width of 1.19 inch. This pipe strap is for use on CPVC fire sprinkler pipe.

Technical Specs

  • ItemPipe Strap
  • Clamp Material FinishPre-Galvanized
  • For Pipe Size1 in
  • Overall Length2.69 in
  • StandardsUL and cUL Listed
  • For Use OnCPVC Fire Sprinkler Pipe
  • Metal DetectableMetal Detectable
  • Clamp Material Steel
  • Clamp Type Loop
  • Mounting Hole Diameter 0.22 in
  • Overall Width 1.19 in
  • For Tube Outside Diameter 1 5/16 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Mount Type Screws
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories