!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, CLUTCH/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 26 TIPS, 8 IN OVERALL L

MULTI-BIT SCREWDRIVER, CLUTCH/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 26 TIPS, 8 IN OVERALL L

PROTO

MULTI-BIT SCREWDRIVER, CLUTCH/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 26 TIPS, 8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, CLUTCH/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 26 TIPS, 8 IN OVERALL L

MULTI-BIT SCREWDRIVER, CLUTCH/PHILLIPS/SLOTTED/SQUARE/TORX TIP, 26 TIPS, 8 IN OVERALL L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.99 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT61929
  • Mfr. Model # J61929
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 325
  • Shipping Weight 1.1 lbs

Product Details

This multi-bit screwdriver has a length of 8 inches and is not insulated. The plastic handle has a fluted style/type. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes magnetic bit holder, blow moulded box, 28 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces28
  • Sizes IncludedClutch 1/8 in, 5/32 in, Phillips: #0, #1, #2, #3, Robertson Square Recess: #0, #1, #2, #3, Slotted: 1/8 in, 5/32 in, 7/32 in, 1/2 in, 9/32 in, Socket 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, Torx T10, T15, T20, T25, T30, T40
  • Overall Length8 in
  • Grip StyleErgonomic
  • Container TypePlastic Organizer
  • InsulatedNot Insulated
  • RatchetingNot Ratcheting
  • ESD SafeNot ESD Safe
  • Handle TypeFluted
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size1/4 in
  • Handle MaterialPlastic
  • Measurement TypeSAE
  • Replaceable ShankShank Not Replaceable
  • Shank MaterialAlloy Steel
  • Number of Tips 26
  • Tip Style Clutch, Phillips, Slotted, Square, Torx
  • Tip Size #0, #1, #2, #3, 1/2 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 9/32 in, T10, T15, T20, T25, T30, T40
  • Drive Size 1/4 in
  • Bit Retainer Type Magnetic
  • Single/Double End Bits Single End
  • Includes Magnetic Bit Holder, Blow Moulded Box
  • Non-Sparking Not Non-Sparking
  • Bit Storage Separate Case
  • Bit Material Alloy Steel
  • Finish Chrome
  • For Screw Type Hex, Phillips, Slotted, Square, Torx
  • Magnetized Tip Magnetized Tip Included
  • Number of Bits 26
  • Screwdriver Style General Purpose Multi-Bit Screwdriver
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list