ROTARY HAMMER DRILL, 3/16 IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6½ IN L, SDS
ROTARY HAMMER DRILL, 3/16 IN DRILL BIT SIZE, 4 IN MAX DRILLING DEPTH, 6½ IN L, SDS
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
SDS plus masonry bit rock carbide (TM) tipped, drill size 3/16 inch, drilling depth 4-1/2 inches, overall length 6-1/2 inches, fits all SDS plus hammers: DeWalt, Hilti and Bosch.
Technical Specs
Item Rotary Hammer Drill
Decimal Equivalent 0.1875
Maximum Drilling Depth 4 in
Number of Cutter Heads 2
Shank Type - Machining SDS Plus
Material - Machining Carbide Tipped
Impact Rated No
Primary Material Application Concrete, Masonry
Drill Bit Size 3/16 in
Measurement System Fractional Inch
Overall Length 6 1/2 in
For Tool Type Rotary Hammer
Shank Diameter 25/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated Yes
Drill Bit Grouping Set
Country of Origin Germany
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.36
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ EACH