ROTARY HAMMER DRILL, ⅝ IN DRILL BIT SIZE, 16 IN MAX DRILLING DEPTH, 18 IN L, SDS
ROTARY HAMMER DRILL, ⅝ IN DRILL BIT SIZE, 16 IN MAX DRILLING DEPTH, 18 IN L, SDS
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
SDS plus masonry bit rock carbide (TM) tipped, drill size 5/8 inch, drilling depth 16 inch, overall length 8 inch, fits all SDS plus hammers: DeWalt, Hilti and Bosch.
Technical Specs
Item Rotary Hammer Drill
Decimal Equivalent 0.625
Maximum Drilling Depth 16 in
Number of Cutter Heads 2
Shank Type - Machining SDS Plus
Material - Machining Carbide Tipped
Impact Rated No
Primary Material Application Concrete, Masonry
Drill Bit Size 5/8 in
Measurement System Fractional Inch
Overall Length 18 in
For Tool Type Rotary Hammer
Shank Diameter 25/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated Yes
Drill Bit Grouping Set
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.66
/ each
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.03
/ each
BOSCH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.16
/ each
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.05
/ each