ROTARY HAMMER DRILL, ¼ IN DRILL BIT SIZE, 6 IN MAX DRILLING DEPTH, 8½ IN L, SDS
ROTARY HAMMER DRILL, ¼ IN DRILL BIT SIZE, 6 IN MAX DRILLING DEPTH, 8½ IN L, SDS
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Solid rock carbide SDS+ drill bits. Four flute design. Size 1/4 inch, drilling depth 6 inches, overall length 8-1/2 inches.
Technical Specs
- ItemRotary Hammer Drill
- Decimal Equivalent0.25
- Maximum Drilling Depth6 in
- Number of Cutter Heads4
- Shank Type - MachiningSDS Plus
- Material - MachiningCarbide Tipped
- Impact RatedNo
- Primary Material ApplicationConcrete, Masonry
- Drill Bit Size 1/4 in
- Measurement System Fractional Inch
- Overall Length 8 1/2 in
- For Tool Type Rotary Hammer
- Shank Diameter 25/64 in
- Finish - Machining Bright (Uncoated)
- Percussion Rated Yes
- Drill Bit Grouping Set
- Country of Origin Germany
(subject to change)
Alternate Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.68
/ EACH
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.54
/ EACH