!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, ⅜ IN, HEX SHANK, 5 IN LENGTH, FRACTIONAL INCH, PILOT POINT

DRILL BIT, ⅜ IN, HEX SHANK, 5 IN LENGTH, FRACTIONAL INCH, PILOT POINT

DEWALT

DRILL BIT, ⅜ IN, HEX SHANK, 5 IN LENGTH, FRACTIONAL INCH, PILOT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, ⅜ IN, HEX SHANK, 5 IN LENGTH, FRACTIONAL INCH, PILOT POINT

DRILL BIT, ⅜ IN, HEX SHANK, 5 IN LENGTH, FRACTIONAL INCH, PILOT POINT

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW1924B
  • Mfr. Model # DW1924B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Starts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank. Meets the requirements of ANSI Z87.1. Choose from a variety of variable shade auto-darkening filters which include the highest level of UV/IR protection of sha

Technical Specs

  • ItemDrill Bit
  • Drill Bit Size3/8 in
  • Drill Bit Point TypePilot
  • Overall Length5 in
  • Shank Type - MachiningHex
  • Primary Material ApplicationMetal, Plastic, Wood
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.375
  • Maximum Drilling Depth 3 5/8 in
  • Drill Bit Grouping Set
  • Web Construction Tapered
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms