DRILL BIT, 19/64 IN, HEX SHANK, 4⅜ IN LENGTH, FRACTIONAL INCH, PILOT POINT
DRILL BIT, 19/64 IN, HEX SHANK, 4⅜ IN LENGTH, FRACTIONAL INCH, PILOT POINT
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Starts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank. Meets the requirements of ANSI Z87.1. Choose from a variety of variable shade auto-darkening filters which include the highest level of UV/IR protection of sha
Technical Specs
Item Drill Bit
Drill Bit Size 19/64 in
Drill Bit Point Type Pilot
Overall Length 4 3/8 in
Shank Type - Machining Hex
Primary Material Application Metal, Plastic, Wood
Measurement System Fractional Inch
Decimal Equivalent 0.2969
Maximum Drilling Depth 3 in
Drill Bit Grouping Set
Web Construction Tapered
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.44
/ EACH