!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 728 CHEMICAL-RESISTANT GLOVES, GREEN, 15 MIL, 13 IN LENGTH, UNSUPPORTED

SHOWA 728 CHEMICAL-RESISTANT GLOVES, GREEN, 15 MIL, 13 IN LENGTH, UNSUPPORTED

SHOWA

SHOWA 728 CHEMICAL-RESISTANT GLOVES, GREEN, 15 MIL, 13 IN LENGTH, UNSUPPORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 728 CHEMICAL-RESISTANT GLOVES, GREEN, 15 MIL, 13 IN LENGTH, UNSUPPORTED

SHOWA 728 CHEMICAL-RESISTANT GLOVES, GREEN, 15 MIL, 13 IN LENGTH, UNSUPPORTED

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.99 / pair

EHC: EHC :
Min Qty 144 = $430.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM728-08
  • Mfr. Model # 728-08
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

These green chemical-resistant gloves feature eco best technology (EBT). They are made of 100% nitrile, are unsupported, and provide strong chemical-resistance.

Technical Specs

  • ItemChemical-Resistant Gloves
  • ColourGreen
  • EN ISO 374 Chemical RatingEN ISO 374-1:2016/Type A JKLOPT
  • Glove Length13 in
  • Glove Thickness15 mil
  • StandardsCat III 2777, EN 388:2016 2001XX, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
  • EN ISO 374 Chemicals TestedEN ISO 374-5:2016
  • Biodegradable Biodegradable
  • EN 388 Impact Rated No
  • Glove Colour Family Green
  • Glove Size 8
  • Series Showa 728
  • Supported / Unsupported Unsupported
  • Glove Features Eco Best Technology (EBT), 100% Nitrile, Unsupported, Strong Chemical-Resistant
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list