!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BINDING BARREL BOLT SCREW, #10-24 THREAD SIZE, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD

BINDING BARREL BOLT SCREW, #10-24 THREAD SIZE, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD

ACCURATE MFD PRODUCTS

BINDING BARREL BOLT SCREW, #10-24 THREAD SIZE, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING BARREL BOLT SCREW, #10-24 THREAD SIZE, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD

BINDING BARREL BOLT SCREW, #10-24 THREAD SIZE, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4582SS
  • Mfr. Model # Z4582SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel, tamperproof, 6 lobe security screw. Thread size 10-24, length 1/2 inch, head diameter 7/16 inch, head height 7/64 inch, T20 drive.

Technical Specs

  • ItemBinding Barrel Bolt Screw
  • Material18-8 Stainless Steel
  • Screw Drive StyleTamper-Resistant Torx
  • Screw Minimum Thread Length1/2 in
  • Barrel Drive SizeT20
  • Rockwell HardnessB83
  • Screw Head Diameter7/16 in
  • Screw Size#10
  • Tensile Strength90,000 psi
  • Finish Bright (Uncoated)
  • Screw Head Style Truss
  • Thread Size #10-24
  • Barrel Drive Type Tamper-Resistant Torx
  • Material Quality Standards ASTM A582
  • RoHS Compliant B83
  • Screw Head Height 7/64 in
  • System of Measurement Inch
  • Type Male Machine Screw
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list