!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARREL BOLT, #10-24 THREAD SIZE, 1¼ IN BARREL L, ¼ IN BARREL DIA, 18-8 STAINLESS STEEL, PLAIN

BARREL BOLT, #10-24 THREAD SIZE, 1¼ IN BARREL L, ¼ IN BARREL DIA, 18-8 STAINLESS STEEL, PLAIN

ACCURATE MFD PRODUCTS

BARREL BOLT, #10-24 THREAD SIZE, 1¼ IN BARREL L, ¼ IN BARREL DIA, 18-8 STAINLESS STEEL, PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARREL BOLT, #10-24 THREAD SIZE, 1¼ IN BARREL L, ¼ IN BARREL DIA, 18-8 STAINLESS STEEL, PLAIN

BARREL BOLT, #10-24 THREAD SIZE, 1¼ IN BARREL L, ¼ IN BARREL DIA, 18-8 STAINLESS STEEL, PLAIN

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4420T6S
  • Mfr. Model # Z4420T6S
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel tamperproof 6 lobe security barrel. Barrel diameter 1/4 inch, barrel length 1-1/4 inch, thread size 10-24, thread depth 3/8 inch, head diameter 7/16 inch, head height 7/64 inch, T20 drive.

Technical Specs

  • ItemBarrel Bolt
  • Material18-8 Stainless Steel
  • Barrel Drive TypeTamper-Resistant Torx
  • Barrel Length1 1/4 in
  • Barrel Thread Depth3/8 in
  • Barrel Head Height7/64 in
  • Made in North AmericaYes
  • Resistance PropertiesAcid-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Screw Drive SizeT20
  • Tensile Strength90,000 psi
  • Finish Bright (Uncoated)
  • Barrel Head Style Truss
  • Thread Size #10-24
  • Barrel Diameter 1/4 in
  • Barrel Head Diameter 7/16 in
  • Grip Size 1 1/4 in
  • Material Quality Standards ASTM A582
  • Rockwell Hardness B83
  • System of Measurement Inch
  • Type Female Barrel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list