SUPER SIZE BIN, 20 IN OVERALL L, 18⅜ IN X 12 IN, RED, STACKABLE, 300 LB LOAD CAPACITY
SUPER SIZE BIN, 20 IN OVERALL L, 18⅜ IN X 12 IN, RED, STACKABLE, 300 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Super-Size AkroBin, stack atop each other or sit on shelf.
Technical Specs
- ItemSuper Size Bin
- Includes DividersNo
- MaterialPlastic
- Overall Length20 in
- StackableYes
- MobilityStationary
- Number of Long Divider Slots3
- Number of Dividers0
- Electrostatic DischargeNo
- Hopper Height11 3/8 in
- Includes HandleYes
- Inside Width16 5/8 in
- Stacking Capacity150 lb
- Colour Red
- Includes Label Holder Yes
- Overall Height 12 in
- Overall Width 18 3/8 in
- Weight Capacity 300 lb
- Number of Divider Slots 3
- Number of Short Divider Slots 0
- Divider Colour Black
- Hangable No
- Hopper Style Single-Sided
- Inside Length 16 7/8 in
- Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
- Volume Capacity 2.18 cu ft
- Country of Origin United States
(subject to change)
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.70
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.46
/ EACH