SUPER SIZE BIN, 20 IN OVERALL L, 18⅜ IN X 12 IN, BLUE, STACKABLE, 300 LB LOAD CAPACITY
SUPER SIZE BIN, 20 IN OVERALL L, 18⅜ IN X 12 IN, BLUE, STACKABLE, 300 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.
Technical Specs
Item Super Size Bin
Includes Dividers No
Material Plastic
Overall Length 20 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 3
Number of Dividers 0
Electrostatic Discharge No
Hopper Height 11 3/8 in
Includes Handle Yes
Inside Width 16 5/8 in
Stacking Capacity 150 lb
Colour Blue
Includes Label Holder Yes
Overall Height 12 in
Overall Width 18 3/8 in
Weight Capacity 300 lb
Number of Divider Slots 3
Number of Short Divider Slots 0
Divider Colour Black
Hangable No
Hopper Style Single-Sided
Inside Length 16 7/8 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Volume Capacity 2.18 cu ft
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.70
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.46
/ EACH