BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, YELLOW, FLUSH
BIN CABINET, 36 IN X 24 IN 72 IN, 112 COMPARTMENTS, 96 BINS, YELLOW, FLUSH
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-duty all welded 14 gauge construction. Three-point locking system with keyed handle and 5/16 inch lock rods. Full height flush doors with fully welded piano hinges. 12 inch deep, 112 pigeon hole bins enclosed, perfect for storage of fasteners, high
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Pigeonhole Rack, Shelves
Frame Assembled Assembled
Number of Bins 96
Number of Shelves 0
Overall Height 72 in
Bin Depth 5 in
Bin Louvered Panel Location Door
Bin Style Stacking
Door Handle Type Swing
Method of Construction Welded
Cabinet Finish Powder Coated
Door Locking Points 3
Load Capacity per Bin 10 lb
Number of Door Shelves 0
Panel Material Thickness 14 ga
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Mobility Stationary
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in
Bin Material Polypropylene
Bin Width 4 in
Lock Type Keyed
Number of Compartments 112
Cabinet Material Steel
Includes Keys Keys Included
Number of Doors 2
Number of Keys 4
Country of Origin Mexico
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,161.50
/ EACH
HOL-DEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.95
/ PKG