BIN CABINET, 36 IN X 24 IN 72 IN, 2 SHELVES, 156 BINS, YELLOW, DEEP BOX, GREY
BIN CABINET, 36 IN X 24 IN 72 IN, 2 SHELVES, 156 BINS, YELLOW, DEEP BOX, GREY
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
36 in. wide cabinet with Hook-On(R) bins and ajustable shelves. Heavy-duty welded 14 gauge steel. Full height flush doors with fully welded piano hinges. 3 point keyed locking handle with 2 keys. 650 lbs. door capacity. 36 cu. ft. of overall storage space
Technical Specs
Item Bin Cabinet
Bin Colour Yellow
Cabinet Storage Components Bins, Drawers, Shelves
Drawer Height 2 in, 4 in, 5 in
Frame Assembled Assembled
Number of Bins 156
Number of Door Bins 96
Overall Depth 24 in
Overall Width 36 in
Bin Height 3 in
Bin Style Drawer Bins, Shelving
Lock Type 3 Point Locking System
Shelf Adjustability Adjustable
Shelf Width 35 3/4 in
Cabinet Material Steel
Load Capacity per Shelf 1,250 lb
Number of Door Shelves 0
Panel Material Thickness 14 ga
Base Type Frame
Cabinet Colour Grey
Door Type Flush
Drawer Width 28 7/8 in
Mobility Stationary
Number of Cabinet Bins 60
Number of Shelves 2
Overall Height 72 in
Bin Depth 5 in
Bin Material Polypropylene
Bin Width 4 in
Method of Construction Welded
Shelf Depth 16 3/8 in
Cabinet Finish Powder Coated
Drawer Depth 14 3/4 in
Number of Cabinet Shelves 2
Number of Drawers 0
Country of Origin Mexico
(subject to change)
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,637.36
/ EACH
HOL-DEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.95
/ PKG