!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, UNISEX

READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, UNISEX

CONDOR

READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, UNISEX

READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP6PPC5
  • Mfr. Model # 6PPC5
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These SL-A Reader medium frameless reading glasses with UV protection have a wraparound clear polycarbonate frame and anti-scratch bifocal lenses with a bottom +2.50 diopter strength. They have clear polycarbonate arms that measures 4 1/2 inches length. The general purpose unisex glasses have an operating temperature from 23 to 131 degrees Fahrenheit and 3 1/2 inches temple-to-temple width.

Technical Specs

  • ItemBifocal Safety Reading Glasses
  • Adjustable Nose PieceNo
  • Arm MaterialPolycarbonate
  • Dielectric ProtectionNo
  • Diopter Strength+2.50
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame MaterialPolycarbonate
  • Frame TypeFrameless
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningNo
  • Includes Padded ArmsNo
  • Lens ColourClear
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI
  • Welding Shade DesignationNot Rated for Welding Use
  • Lens CoatingAnti-Scratch
  • Adjustable Arm Length No
  • Arm Colour Clear
  • Arm Tip Type Non-Adjustable
  • Diopter Location Bottom
  • Eyewear Size Standard
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Function Bifocal
  • Metal Detectable No
  • Series SL-A Reader
  • Temple-to-Temple Width 3 1/2 in
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list