!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, BOTTOM

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, BOTTOM

PYRAMEX

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, BOTTOM

SAFETY READING GLASSES, FRAMELESS, WRAPAROUND, PC, ANTI-SCRATCH, CLEAR, +2.50, BIFOCAL, BOTTOM

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPS2510R25
  • Mfr. Model # S2510R25
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.058 lbs

Product Details

These Ztek medium frameless polycarbonate safety reading glasses with 99% UVA/B/C protection have a wraparound frame that comes in clear. They have anti-scratch bifocal lenses with a bottom +2.50 diopter strength that meets the CSA Z94.3 standard. These general purpose unisex glasses have an arm with a straight tip, an integrated nosepiece, and soft non-slip rubber temple tips.

Technical Specs

  • ItemBifocal Safety Reading Glasses
  • Adjustable Nose PieceNo
  • Arm MaterialPolycarbonate
  • Dielectric ProtectionNo
  • Diopter Strength+2.50
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame MaterialPolycarbonate
  • Frame TypeFrameless
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningNo
  • Includes No Lens CoatingsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens FunctionBifocal
  • Metal DetectableNo
  • SeriesZtek(R)
  • Welding Shade DesignationNot Rated for Welding Use
  • Lens CoatingAnti-Scratch
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Clear
  • Arm Tip Type Straight
  • Diopter Location Bottom
  • Eyewear Size Standard
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list