!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC

COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC

TINGLEY

COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC

COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC

TINGLEY

Clearance Price :
$12.35 / each

Your Price : $49.40 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO53122CXL
  • Mfr. Model # O53122C-XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Product Details

This yellow, flame-retardant coverall, size extra-large, fits waist size 50 inches, with a 31-inch inseam. Weighing 11 ounces, with buckles for closure, this PVC garment meets CSA standard Z96.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureHook-and-Loop
  • ColourFluorescent Yellow, Green
  • FeaturesHighly Visible, Flame Resistant and Loaded with Special Features, the Comfort-Brite is Lightweight, Durable, and Affordable
  • Includes SuspendersYes
  • Maximum Waist Size46 in
  • Protection TypeFlame Resistant, Waterproof
  • SeriesComfort-Brite
  • StandardsANSI/ISEA 107, ASTM D6413
  • Garment TypeOveralls
  • ANSI Class 3
  • Closure Type Buckle, Storm Flap, Zipper
  • Fabric Weight 11 oz
  • High-Visibility Yes
  • Inseam 31 in
  • Minimum Waist Size 44 in
  • Seam Style Sealed
  • Size XL
  • Waist Size 44 to 46 in
  • Passes ASTM F6413 Flame Test D6413
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list