!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Arc Flash PPE Category
ATPV Rating
Protection Type
Lining Material
Fabric Weight
Size - Body Type
Inseam
Maximum Waist Size
Colour
Total Number of Pockets
ANSI Class
CSA Class
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Arc Flash & Flame-Resistant Overalls

Arc flash and flame-resistant overalls are made from self-extinguishing materials to protect workers from burns. Overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.

https://catalogue.grainger.ca/?hybris=true

 467  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • VIKING
  • JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, L 36 X 31 IN, BLK, POLYESTER
  • Item # ALM3907FRP-L
  • Mfr. Model # 3907FRP-L
  • EHC: EHC :
  • This men's fire-retardant bib pant is black and is size large. It is made out of 300 denier polyester with a fabric weight of 13.5 ounces. It features abrasion, heavy-duty, puncture, rip and snag resistance, waterproof, windproof. It meets the standards for CSAZ96-09 Class 1, Level FR and CSGB-155.1-2001.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FR WATERPROOF HI-VIZ SAFETY BIB PANTS - PU STRETCH - HV ORANGE - 2XL
  • Item # JRV5893-2X
  • Mfr. Model # V3520250-2XL
  • EHC: EHC :
  • This V3520250 waterproof and flame-resistant bib pant is high-visibility orange and is size XX-large. It meets the standards for ASTM D6413, CGSB 155.20-2000 Type 3, CSA Z96-22 Class 3 Level 2 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, XL 39 X 31½ IN, BLK, POLY
  • Item # ALM3907FRP-XL
  • Mfr. Model # 3907FRP-XL
  • EHC: EHC :
  • This men's fire-retardant bib pant is black and is size X-large. It is made out of 300 denier polyester with a fabric weight of 13.5 ounces. It features abrasion, heavy-duty, puncture, rip and snag resistance, waterproof, windproof. It meets the standards for CSAZ96-09 Class 1, Level FR and CSGB-155.1-2001.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, 2XL 42 X 32 IN, BLK, POLY
  • Item # ALM3907FRP-XXL
  • Mfr. Model # 3907FRP-XXL
  • EHC: EHC :
  • This men's fire-retardant bib pant is black and is size XX-large. It is made out of 300 denier polyester with a fabric weight of 13.5 ounces. It features abrasion, heavy-duty, puncture, rip and snag resistance, waterproof, windproof. It meets the standards for CSAZ96-09 Class 1, Level FR and CSGB-155.1-2001.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VIKING
  • JOURNEYMAN FLAME-RESISTANT RAIN BIB PANTS, ANSI CLASS E, M 33 X 30½ IN, BLK, POLYESTER
  • Item # ALM3907FRP-M
  • Mfr. Model # 3907FRP-M
  • EHC: EHC :
  • This men's fire-retardant bib pant is black and is size medium. It is made out of 300 denier polyester with a fabric weight of 13.5 ounces. It features abrasion, heavy-duty, puncture, rip and snag resistance, waterproof, windproof. It meets the standards for CSAZ96-09 Class 1, Level FR and CSGB-155.1-2001.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FR WATERPROOF HI-VIZ SAFETY BIB PANTS - PU STRETCH - HV ORANGE - 4XL
  • Item # JRV5893-4X
  • Mfr. Model # V3520250-4XL
  • EHC: EHC :
  • This V3520250 waterproof and flame-resistant bib pant is high-visibility orange and is size XXXX-large. It meets the standards for ASTM D6413, CGSB 155.20-2000 Type 3, CSA Z96-22 Class 3 Level 2 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • FR WATERPROOF HI-VIZ SAFETY BIB PANTS - PU STRETCH - HV ORANGE - 3XL
  • Item # JRV5893-3X
  • Mfr. Model # V3520250-3XL
  • EHC: EHC :
  • This V3520250 waterproof and flame-resistant bib pant is high-visibility orange and is size XXX-large. It meets the standards for ASTM D6413, CGSB 155.20-2000 Type 3, CSA Z96-22 Class 3 Level 2 and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • TINGLEY
  • COVERALL, FR, CSA Z96, 11 0Z, WAIST 50 IN, INSEAM 31 IN, BUCKLES, YELLOW, X-LARGE, PVC
  • Item # TNGO53122CXL
  • Mfr. Model # O53122C-XL
  • EHC: EHC :
  • This yellow, flame-retardant coverall, size extra-large, fits waist size 50 inches, with a 31-inch inseam. Weighing 11 ounces, with buckles for closure, this PVC garment meets CSA standard Z96.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list