!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 5 IN OVERALL L, 1⅛ IN JAW L, 11/32 IN TIP W

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 5 IN OVERALL L, 1⅛ IN JAW L, 11/32 IN TIP W

IRWIN VISE-GRIP

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 5 IN OVERALL L, 1⅛ IN JAW L, 11/32 IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 5 IN OVERALL L, 1⅛ IN JAW L, 11/32 IN TIP W

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 5 IN OVERALL L, 1⅛ IN JAW L, 11/32 IN TIP W

IRWIN VISE-GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10J887
  • Mfr. Model # BN5
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This bent long-nose pliers has a length of 5 inches and is not insulated. The handle is multicoloured with an ergonomic style/type. It features high leverage and meets the standards for ANSI. In addition, it has a nickel-chrome-plated finish, plus it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemBent Long-Nose Pliers
  • Nose ShapeBent
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 in
  • Tip Width11/32 in
  • InsulatedNot Insulated
  • Voltage RatingNot Rated
  • FinishNickel-Chrome-Plated
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSmooth
  • Joint TypeSolid
  • StandardsANSI
  • Tether ReadyNot Tether Ready
  • Plier Type Bent-Nose Pliers
  • Jaw Bend 45 Degrees
  • Overall Length 5 in
  • Jaw Length 1 1/8 in
  • Jaw Thickness 1/8 in
  • Non-Sparking Not Non-Sparking
  • Features High Leverage
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Spring Return
  • Jaw Width 1/4 in
  • Plier Material Steel
  • Steel Type Nickel Chromium Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list