BENT LONG NOSE PLIER, ESD-SAFE, 2 IN MAX JAW OPENING, 4⅜ IN OVERALL L, 1⅛ IN JAW L, SERRATED
BENT LONG NOSE PLIER, ESD-SAFE, 2 IN MAX JAW OPENING, 4⅜ IN OVERALL L, 1⅛ IN JAW L, SERRATED
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This bent long-nose pliers has a length of 4⅜ inches and is not insulated. The handle is blue and has a dipped style/type. In addition, it is not non-sparking, and is not tether ready.
Technical Specs
Item Bent Long-Nose Pliers
Jaw Bend 12 Degrees
Overall Length 4 3/8 in
Jaw Length 1 1/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Serrated
Joint Type Solid
Tether Ready Not Tether Ready
Plier Type Needle-Nose Pliers
ESD-Safe ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 7/64 in
Non-Sparking Not Non-Sparking
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 1/2 in
Plier Material Steel
Country of Origin China
(subject to change)
Alternate Products
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.68
/ EACH
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.49
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.50
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.63
/ EACH