!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH CHAIN VISE,TOP SCREW,1/2-8 CP

BENCH CHAIN VISE,TOP SCREW,1/2-8 CP

WESTWARD

BENCH CHAIN VISE,TOP SCREW,1/2-8 CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH CHAIN VISE,TOP SCREW,1/2-8 CP

BENCH CHAIN VISE,TOP SCREW,1/2-8 CP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22XR05
  • Mfr. Model # 22XR05
  • UNSPSC # 27112159
  • CATALOGUE PAGE # 393
  • Shipping Weight 38.3 lbs

Product Details

Cast iron base with anchored crank handle. Base has pipe rest and bender.

Technical Specs

  • ItemBench Chain Vise
  • Compatible Pipe MaterialMetal
  • Minimum Height5 in
  • Minimum Pipe Size0.5 in
  • Non-SparkingNo
  • FeaturesPipe Rest and Bender, Top Screw
  • Vise Type Bench Chain
  • Includes Legs No
  • Maximum Height 5 in
  • Maximum Pipe Size 8 in
  • Includes Leg Casters No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms