!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABRASIVE BELT, CS412Y SERIES, 80 GRIT, 18 X 1/2 IN, ALUMINUM OXIDE/POLYESTER

ABRASIVE BELT, CS412Y SERIES, 80 GRIT, 18 X 1/2 IN, ALUMINUM OXIDE/POLYESTER

KLINGSPOR

ABRASIVE BELT, CS412Y SERIES, 80 GRIT, 18 X 1/2 IN, ALUMINUM OXIDE/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE BELT, CS412Y SERIES, 80 GRIT, 18 X 1/2 IN, ALUMINUM OXIDE/POLYESTER

ABRASIVE BELT, CS412Y SERIES, 80 GRIT, 18 X 1/2 IN, ALUMINUM OXIDE/POLYESTER

KLINGSPOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.96 / EACH

EHC: EHC :
Min Qty 25 = $49.00

Compliance and Restrictions

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLS302806
  • Mfr. Model # 302806
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This 80-grit CS412Y series abrasive belt measures 18 x 1/2 inches and is for grinding, deburring, and finishing small welds and hard-to-reach areas. The premium aluminum oxide abrasive is specially heat-treated with a highly tear-resistant polyester backing for general purpose, coarse, and intermediate grinding on all types of metal.

Technical Specs

  • ItemAbrasive Belt
  • Abrasive TypeCoated
  • SeriesCS 412 Y
  • Overall Width1/2 in
  • Backing WeightY
  • Bond TypeResin
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Overall Length 18 in
  • Backing Material Polyester
  • Belt Joint Type Butt Joint
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms