!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Overall Width
Overall Length
Abrasive Material
Grade
Grit
Backing Material
Coating Coverage ?
Abrasive Type
Series
Resistance Properties
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Benchtop Grinder Belts

Benchtop grinder belts remove material and finish metal and wood workpieces. They fit benchstand grinders and sanders and are wider than file sander belts. Belts form a continuous loop to run in one direction along the tool's drum. Belt length is determined by the length around the entire belt and should match the dimension required by the tool.

https://catalogue.grainger.ca/?hybris=true

 370  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLINGSPOR
  • ABRASIVE BELT, CS310X SERIES, COATED, 120 GRIT, 13 X 3/8 IN, ALUMINUM OXIDE/COTTON
  • Item # KLS302666
  • Mfr. Model # 302666
  • EHC: EHC :
  • This CS310X series abrasive belt measures 13 x 3/8 inches and is ideal for grinding, deburring, and finishing small welds. This 120-grit belt has an aluminum oxide abrasive and a cotton backing material.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • SANDING BELT, 6 IN W X 48 IN L, ZIRCONIA ALUMINA, 80 GRIT, X WEIGHT POLYESTER BACKING
  • Item # NRN28935
  • Mfr. Model # 78072728935
  • EHC: EHC :
  • Norzon Plus is the choice for the heaviest pressure applications. The belts feature a premium self-sharpening zirconia alumina abrasive grain for an aggressive rapid cut. A strong X-wt polyester backing for a tough yet flexible and waterproof belt.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1350
  • KLINGSPOR
  • ABRASIVE BELT, LS309XH SERIES, COATED, 60 GRIT, 36 X 4 IN, COTTON
  • Item # KLS302865
  • Mfr. Model # 302865
  • EHC: EHC :
  • This LS309XH series abrasive belt is suited for the processing of metal, paint, and varnish. This coated 60-grit belt measures 36 x 4 inches and has a cotton backing material.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • SANDING BELT, 1 IN W X 42 IN L, ALUMINUM OXIDE, 50 GRIT, X WEIGHT COTTON BACKING, R228 METALITE
  • Item # NRN20905
  • Mfr. Model # 78072720905
  • EHC: EHC :
  • Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
  • KLINGSPOR
  • ABRASIVE BELT, LS309XH SERIES, COATED, 80 GRIT, 30 X 1 IN, COTTON
  • Item # KLS302852
  • Mfr. Model # 302852
  • EHC: EHC :
  • This LS309XH series abrasive belt is suited for the processing of metal, paint, and varnish. This coated 80-grit belt measures 30 x 1 inches and has a cotton backing material.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • SANDING BELT, 6 IN W X 48 IN L, ZIRCONIA ALUMINA, 60 GRIT, X WEIGHT POLYESTER BACKING
  • Item # NRN28937
  • Mfr. Model # 78072728937
  • EHC: EHC :
  • Norzon Plus is the choice for the heaviest pressure applications. The belts feature a premium self-sharpening zirconia alumina abrasive grain for an aggressive rapid cut. A strong X-wt polyester backing for a tough yet flexible and waterproof belt.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1350
  • KLINGSPOR
  • ABRASIVE BELT, CS412Y SERIES, COATED, 40 GRIT, 18 X 3/4 IN, POLYESTER
  • Item # KLS302817
  • Mfr. Model # 302817
  • EHC: EHC :
  • This CS412Y series abrasive belt measures 18 x 3/4 inches with a Y backing weight. This coated 40-grit belt has a polyester backing material.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list