BASKET TRUCK, BLUE, 26 IN W X 34 IN H X 36 IN L, 600 LB LOAD CAPACITY
BASKET TRUCK, BLUE, 26 IN W X 34 IN H X 36 IN L, 600 LB LOAD CAPACITY
ROYAL BASKET TRUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Liner permanently riveted to frame. Reinforced handle sewn and riveted for durability. 2 inch nylon webbing rod pockets. Replacement liner available.
Technical Specs
- ItemBasket Truck
- Cubic Foot Capacity15 cu ft
- Load Capacity600 lb
- Base MaterialWood
- Overall Width26 in
- Mobility OptionCaster
- Caster Core MaterialPolyurethane
- Non-Marking Casters/WheelsNon-Marking Casters/Wheels
- Bushel Capacity 12 bu
- Cubic Yard Capacity 0.55 cu yd
- Liner Style Permanent
- Overall Length 36 in
- Overall Height 34 in
- Includes Permanent Liner
- Colour Blue
- Country of Origin United States
(subject to change)
Alternate Products
-
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$347.09
/ EACH
-
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$602.73
/ EACH