!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARREL PUMP ROTARY 15 - 55 GAL

BARREL PUMP ROTARY 15 - 55 GAL

WESTWARD

BARREL PUMP ROTARY 15 - 55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARREL PUMP ROTARY 15 - 55 GAL

BARREL PUMP ROTARY 15 - 55 GAL

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5NUD6
  • Mfr. Model # 5NUD6
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 13.27 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Max. ViscositySAE 90
  • Not Recommended ChemicalsAntifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Includes Suction TubeYes
  • MeteredNo
  • Includes NozzleNo
  • Power SourceHand Operated
  • IncludesPump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
  • Action Type Rotary
  • For Container Size 55 gal
  • Max. Flow Rate 8.5 oz per stroke
  • Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Includes Discharge Hose No
  • Suction Tube Length 39.5000 in
  • Includes Bung Adapter No
  • Includes Spout Yes
  • For Use With Diesel, Heating Oils, Kerosene, Lubricating Oils, Motor Oils
  • For Media Type Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms