!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARREL PUMP HEAVY DUTY W/LEVER

BARREL PUMP HEAVY DUTY W/LEVER

LINCOLN

BARREL PUMP HEAVY DUTY W/LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARREL PUMP HEAVY DUTY W/LEVER

BARREL PUMP HEAVY DUTY W/LEVER

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNCG401
  • Mfr. Model # G401
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialSteel, Brass Rings
  • Max. ViscositySAE140
  • Compatible ChemicalsAntifreeze (Coolant), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Transmission Fluid
  • Includes Discharge HoseNo
  • Suction Tube Length18 in to 34-1/2 in
  • MeteredNo
  • Bung Connection Dia.2 in and 1.5 in
  • Adapter MaterialAluminum Die-Cast
  • Includes SpoutYes
  • Spout MaterialSteel
  • Self-PrimingYes
  • Wetted MaterialsAluminum, Brass, NBR, Steel, Zinc
  • FeaturesSelf-Priming
  • Diesel Exhaust Fluid CompatibleNo
  • For Media TypeAntifreeze, Diesel Fuel, Hydraulic Oil, Kerosene
  • Action Type Lever
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Steel, Aluminum Die-Cast
  • Max. Flow Rate 10 oz per stroke
  • Max. Fluid Temp. 125 Degrees F
  • Not Recommended Chemicals Aqueous Fluids, Solvents, Thinners
  • Includes Suction Tube Yes
  • Suction Tube Material Polycarbonate
  • Includes Bung Adapter Yes
  • Adapter Connection Type NPT
  • Includes Nozzle No
  • Spout Connection Size 3/4 in
  • Power Source Hand Operated
  • Seal Material Brass, NBR
  • For Use With 15 to 55-gal Drums
  • Includes Not Applicable
  • Food Grade No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list