!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAR SLIDING 9/16 DIA 16IN OAL

BAR SLIDING 9/16 DIA 16IN OAL

AMPCO

BAR SLIDING 9/16 DIA 16IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAR SLIDING 9/16 DIA 16IN OAL

BAR SLIDING 9/16 DIA 16IN OAL

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.26 / EACH

EHC: EHC :
Min Qty 8 = $850.08

Compliance and Restrictions

  • None

This product must be purchased in quantities of 8 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOW281L
  • Mfr. Model # W-281L
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemSliding Bar
  • MaterialAluminum Bronze
  • Overall Length16 in
  • Handle TypeStandard
  • Grip StyleSmooth
  • Tether ReadyNot Tether Ready
  • Non-SparkingNon-Sparking
  • RatchetingNot Ratcheting
  • StandardsASTM A342, FM Approved
  • Drive Size 9/16 in
  • Finish Natural
  • Head Type Bar Only
  • Handle Shape Straight
  • Non-Magnetic Non-Magnetic
  • Corrosion Resistant Corrosion-Resistant
  • Insulated Not Insulated
  • Drive Tool Style Non-Sparking Sliding Bar for Extension
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms