MANUAL TWO-WAY BALL VALVE: 2 IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, TWO-PIECE
MANUAL TWO-WAY BALL VALVE: 2 IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, TWO-PIECE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.
Technical Specs
Item Ball Valve
Body Style Inline
Pipe Size 2 in
Port Full
Temp. Range -25 Degrees to 450 Degrees F
Seat Material PTFE
Handle Type Locking Lever
Stem Material 316 Stainless Steel
Ball Valve Product Group Manual
Standards ASTM A351-ZF8M
Body Material 316 Stainless Steel
Valve Structure 2-Piece
Connection Type FNPT x FNPT
Max. Pressure 1,000 psi CWP
Ball Material 316 Stainless Steel
Stem Type Blowout Proof
Handle Material Stainless Steel with Vinyl Grip
Features 4-29/32" Overall Length
Valve Basic Body Material Stainless Steel
Overall Length 4-29/32"
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.50
/ EACH
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.39
/ EACH