MANUAL TWO-WAY BALL VALVE: 1 IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, TWO-PIECE
MANUAL TWO-WAY BALL VALVE: 1 IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, TWO-PIECE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.
Technical Specs
Item Ball Valve
Body Style Inline
Pipe Size 1 in
Port Full
Max. Steam Pressure 150 psi WSP
Ball Material 316 Stainless Steel
Stem Type Blowout Proof
Handle Material 304 Stainless Steel
Body Seal Material PTFE
Valve Basic Body Material Stainless Steel
Overall Length 3-15/32"
Body Material 316 Stainless Steel
Valve Structure 2-Piece
Connection Type FNPT x FNPT
Max. Pressure 1,000 psi CWP
Temp. Range -25 Degrees to 450 Degrees F
Seat Material PTFE
Handle Type Locking Oval
Stem Material 316 Stainless Steel
Ball Valve Product Group Manual
Standards ASTM A351-ZF8M
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.70
/ EACH