MANUAL TWO-WAY BALL VALVE: ¼ IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, PTFE
MANUAL TWO-WAY BALL VALVE: ¼ IN, 316 STAINLESS STEEL, STRAIGHT VALVE BODY, PTFE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Stainless steel handle with vinyl grip. Bottom loaded stem resists blowout. 2-piece valves with PTFE seats and FNPT connections. Vacuum service to 29" Hg. For use with water, oil, and gas in most corrosive industrial environments. Rated: 1,000 PSI: 150 PSI WSP. Temp. range: -25 Degrees to 450 Degrees F.
Technical Specs
Item Ball Valve
Body Material 316 Stainless Steel
Handle Type Locking Oval
Seat Material PTFE
Stem Material 316 Stainless Steel
Ball Material 316 Stainless Steel
Handle Material Stainless Steel with Vinyl Grip
Overall Length 2-5/32"
Standards ASTM A351-ZF8M
Stem Type Blowout Proof
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.97
/ each