!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE,STAINLESS STEEL BODY,2-PIECE

BALL VALVE,STAINLESS STEEL BODY,2-PIECE

FAIRVIEW

BALL VALVE,STAINLESS STEEL BODY,2-PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE,STAINLESS STEEL BODY,2-PIECE

BALL VALVE,STAINLESS STEEL BODY,2-PIECE

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARBVSS2003H1000
  • Mfr. Model # BVSS2003-H-1000
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This ball valve has a two-piece structure and a tube size of one inch. It has an FNPT x FNPT connection and a temperature range of -60℉ to 450℉. The pipe size and hose inside diameter both measure one inch. This ball valve has a ball and body made of stainless steel. The blowout-proof stem is made of 316 stainless steel. The valve has an inline body style and a maximum pressure of 1,000 PSI WOG.

Technical Specs

  • ItemBall Valve
  • Body StyleInline
  • Pipe Size1"
  • Connection TypeFNPT x FNPT
  • Max. Pressure1000 PSI WOG
  • Temp. Range-60 Degrees to 450 Degrees F
  • Seat MaterialPTFE
  • Handle TypeLever
  • Stem Material316 Stainless Steel
  • Hose I.D.1"
  • Ball Valve Product GroupManual
  • StandardsNONE
  • Body Material 316 Stainless Steel
  • Valve Structure 2-Piece
  • Tube Size 1"
  • Port Full
  • Max. Steam Pressure NONE
  • Ball Material Stainless Steel
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Body Seal Material PTFE
  • Features Leakage Tested Air Under Water
  • Valve Basic Body Material Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list