BALL VALVE 2-PIECE STAINLESS 3/4 FPT
BALL VALVE 2-PIECE STAINLESS 3/4 FPT
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ball valve has a full port and a two-piece structure. The valve's connection is female-to-female, and its maximum pressure is 2,000 PSI for water, oil, and gas. The valve's pipe size is 3/4 inch and is made of 316 stainless steel.
Technical Specs
Item Ball Valve
Valve Structure 2 Piece
Tube Size Not Applicable
Port Full
Max. Steam Pressure 150 psi WSP
Ball Material 304 Stainless Steel
Handle Type Lever
Stem Material 316 Stainless Steel
Valve Basic Body Material 316 Stainless Steel
Body Material 316 Stainless Steel
Pipe Size 3/4"
Connection Type Female to Female
Max. Pressure 2000 PSI WOG
Temp. Range -20 Degrees to 425 Degrees F
Seat Material RPTFE
Handle Material Stainless Steel
Hose I.D. Not Applicable
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.02
/ EACH