!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE

MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE

APOLLO

MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE

MANUAL TWO-WAY BALL VALVE: 1½ IN, BRONZE, STRAIGHT, FNPT X FNPT, STD PORT, TWO-PIECE, PTFE

APOLLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBI7010701
  • Mfr. Model # 7010701
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

Bronze ball valve. Standard port. Blow out proof stem. RPTFE seats and stuffing box ring. Adjustable packing gland, chromium plated ball. Rated 600 PSIG CWP, non-shock. 150 PSIG for saturated steam.

Technical Specs

  • ItemBall Valve
  • Body StyleInline
  • Pipe Size1 1/2 in
  • Connection TypeFNPT x FNPT
  • Max. Pressure600 PSI CWP
  • Temp. Range-20 Degrees to 450 Degrees F
  • Seat MaterialRPTFE
  • Handle TypeLever
  • Stem MaterialBrass
  • FeaturesPremium Materials and Heavy Duty Construction, Adjustable Stem Packing Gland, Blow Out Proof Stem Design, RPTFE Seats and MPTFE Stem Packing Rings, Chromium Plated Ball
  • Valve Basic Body MaterialBronze
  • Overall Length4.38 in
  • Body Material Bronze B584
  • Valve Structure 2-Piece
  • Tube Size 1-1/2"
  • Port Standard
  • Max. Steam Pressure 150 psi WSP
  • Ball Material Chrome Plated Bronze
  • Stem Type Blowout Proof
  • Handle Material Zinc Plated Steel with Vinyl Grip
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Standards MSS SP-110, CSA B51 CRN: OC10908.5C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms