BALL PEIN HAMMER, STEEL, STEEL, 32 OZ HEAD WT, 1⅝ IN FACE DIA, 15 IN OVERALL L, TEXTURED GRIP
BALL PEIN HAMMER, STEEL, STEEL, 32 OZ HEAD WT, 1⅝ IN FACE DIA, 15 IN OVERALL L, TEXTURED GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Patented AntiVibe(R) technology delivers greater vibration dampenng effect. Rim tempered striking surface adds extra durability and safety. Molded textured rubber grip provides a slip resistant grip and increase control. 32 oz.
Technical Specs
- ItemBall Peen Hammer
- Handle MaterialSteel
- Overall Length15 in
- Face Diameter1 5/8 in
- Face MaterialSteel
- Non-SparkingNot Non-Sparking
- FeaturesAnti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
- Handle FinishUnfinished
- SeriesAnti-Vibe(R)
- Hammer Type Ball Peen Hammer
- Head Weight 32 oz
- Grip Style Textured
- Head Material Steel
- Dead Blow Hammer Not Dead Blow Hammer
- Tether Ready Tether Ready
- Grip Material Rubber
- Head Length 1 39/64 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$365.75
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.69
/ each