!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL PEIN HAMMER SET, STEEL, STEEL, 2 LB/2 1/2 LB/3 LB HEAD WT, TEXTURED GRIP

BALL PEIN HAMMER SET, STEEL, STEEL, 2 LB/2 1/2 LB/3 LB HEAD WT, TEXTURED GRIP

PROTO

BALL PEIN HAMMER SET, STEEL, STEEL, 2 LB/2 1/2 LB/3 LB HEAD WT, TEXTURED GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL PEIN HAMMER SET, STEEL, STEEL, 2 LB/2 1/2 LB/3 LB HEAD WT, TEXTURED GRIP

BALL PEIN HAMMER SET, STEEL, STEEL, 2 LB/2 1/2 LB/3 LB HEAD WT, TEXTURED GRIP

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.75 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT1303AVPS
  • Mfr. Model # J1303AVPS
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 355
  • Shipping Weight 13.135 lbs

Product Details

Patented AntiVibe(R) technology delivers greater vibration dampening effect. Rim tempered striking surface adds extra durability and safety. Molded texture rubber grip provides a slip resistant grip and increase control. Set includes: 32, 40 and 48 oz. hammers.

Technical Specs

  • ItemBall Peen Hammer Set
  • Hammers Included32 oz Ball Peen, 40 oz Ball Peen, 48 oz Ball Peen
  • Head Weight2 lb, 2 1/2 lb, 3 lb
  • Overall Length14 3/4 in, 15 15/64 in, 15 3/4 in
  • Dead Blow HammerNot Dead Blow Hammer
  • Replaceable HandleHandle Not Replaceable
  • Face MaterialSteel
  • FeaturesAntivibe, Rim Tempered Striking Surface
  • Handle AttachmentOne-Piece Construction
  • Head MaterialSteel
  • Includes Crowned FaceCrowned Face Included
  • Through-Head HandleNo Through-Head Handle
  • Hammer Set Type Ball Peen Hammer Set
  • Handle Material Steel
  • Face Diameter 1 39/64 in, 1 23/32 in, 1 15/16 in
  • Grip Style Textured
  • Non-Sparking Not Non-Sparking
  • Tether Ready Not Tether Ready
  • Face Shape Round
  • Grip Material Rubber
  • Head Length 4 21/25 in, 5 39/100 in, 5 37/50 in
  • Includes Beveled Face Bevelled Face Included
  • Series Anti-Vibe(R)
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list