BALL PEIN HAMMER, WOOD, STEEL, 40 OZ HEAD WT, 41 MM FACE DIA, 16 IN OVERALL L, PLAIN GRIP
BALL PEIN HAMMER, WOOD, STEEL, 40 OZ HEAD WT, 41 MM FACE DIA, 16 IN OVERALL L, PLAIN GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ball peen hammer has a length of 16 inch with a 40 ounce head weight and a wood handle. It features induction hardened. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Ball Peen Hammer
Handle Material Wood
Overall Length 16 in
Face Diameter 41 mm
Face Material Carbon Steel
Non-Sparking Non-Sparking
Hammer Type Ball Peen Hammer
Head Weight 40 oz
Grip Style Plain
Head Material Steel
Dead Blow Hammer Not Dead Blow Hammer
Features Induction Hardened
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.54
/ EACH