BALL PEIN HAMMER, GRAPHITE, STEEL, 16 OZ HEAD WT, 1¼ IN FACE DIA, 13 IN OVERALL L, TEXTURED GRIP
BALL PEIN HAMMER, GRAPHITE, STEEL, 16 OZ HEAD WT, 1¼ IN FACE DIA, 13 IN OVERALL L, TEXTURED GRIP
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ball peen hammer has a length of 13 inch with a 16 ounce head weight. The graphite handle has a unfinished finish. It features forged and heat-treated head and meets the standards for ASME B107.400-2008 B107.53. In addition, it is made of steel, plus it is non-sparking, and is tether ready with a textured grip.
Technical Specs
Item Ball Peen Hammer
Handle Material Graphite
Overall Length 13 in
Face Diameter 1 1/4 in
Face Material Steel
Non-Sparking Non-Sparking
Features Forged and Heat-Treated Head
Head Length 4 1/8 in
Hammer Type Ball Peen Hammer
Head Weight 16 oz
Grip Style Textured
Head Material Steel
Dead Blow Hammer Not Dead Blow Hammer
Tether Ready Tether Ready
Handle Finish Unfinished
Standards ASME B107.400-2008 (B107.53)
Country of Origin Mexico
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.07
/ EACH