BALL PEIN HAMMER, WOOD, STEEL, 16 OZ HEAD WT, 30 MM FACE DIA, 14 IN OVERALL L, PLAIN GRIP
BALL PEIN HAMMER, WOOD, STEEL, 16 OZ HEAD WT, 30 MM FACE DIA, 14 IN OVERALL L, PLAIN GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ball peen hammer has a length of 14 inch with a 16 ounce head weight and a wood handle. In addition, it is made of steel, plus it is non-sparking, with a plain grip.
Technical Specs
Item Ball Peen Hammer
Handle Material Wood
Overall Length 14 in
Face Diameter 30 mm
Face Material Medium-Carbon Steel
Non-Sparking Not Non-Sparking
Hammer Type Ball Peen Hammer
Head Weight 16 oz
Grip Style Plain
Head Material Steel
Dead Blow Hammer Not Dead Blow Hammer
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.72
/ each
VAUGHAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.89
/ each