BALL PEIN HAMMER, 8 0Z, 10 IN HANDLE, HICKORY/FORGED STEEL
BALL PEIN HAMMER, 8 0Z, 10 IN HANDLE, HICKORY/FORGED STEEL
GARANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ball pein hammer has a hardened and tempered, forged steel, eight-ounce head. The handle is varnished hickory and ten inches long.
Technical Specs
- ItemBall Peen Hammer
- Handle MaterialHickory Wood
- Overall Length12 in
- Face MaterialSteel
- FeaturesHickory Handle, Painted and Polished Steel Head
- Head FinishPolished
- Hammer Type Ball Peen Hammer
- Head Weight 8 oz
- Head Material Steel
- Replaceable Handle Replaceable Handle
- Handle Finish Varnished
- Country of Origin Canada
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.45
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.91
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.97
/ EACH