!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, BLUE, 50X54 IN/60 GAL/1.2 MIL, POLYETHYLENE, CA 200

GARBAGE BAGS, BLUE, 50X54 IN/60 GAL/1.2 MIL, POLYETHYLENE, CA 200

POLYETHICS

GARBAGE BAGS, BLUE, 50X54 IN/60 GAL/1.2 MIL, POLYETHYLENE, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GARBAGE BAGS, BLUE, 50X54 IN/60 GAL/1.2 MIL, POLYETHYLENE, CA 200

GARBAGE BAGS, BLUE, 50X54 IN/60 GAL/1.2 MIL, POLYETHYLENE, CA 200

POLYETHICS

Clearance Price :
$25.00 / CASE

Your Price : $267.98 / CASE

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PYISTK500054120NBL
  • Mfr. Model # STK500054120NBL
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Keep your workspace clean with these unscented, blue, eco-friendly, polyethylene garbage bags. With a maximum capacity of 60 gallons, a maximum load of 55 gallons, they offer the perfect solution for large jobs. Each bag is 1.2 mil in thickness and measures 50 x 54 inches. Available in a case of 200.

Technical Specs

  • ItemGarbage Bag
  • Width50"
  • Thickness1.20 mil
  • Bags per Roll250
  • Capacity 45 - 60 gal.
  • Height 54"
  • Max. Load 50 - 55 gal.
  • Scent Unscented

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list