TRASH BAGS, 55 GALLON CAPACITY, 36 IN OVERALL W, 58 IN OVERALL H, 2.5 MIL THICK, 50 PK
TRASH BAGS, 55 GALLON CAPACITY, 36 IN OVERALL W, 58 IN OVERALL H, 2.5 MIL THICK, 50 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue trash bag is made of Super Hexene Hao, along with a 2.5 mil thickness. It also is for use with the following applications: food service, hospital, industrial, and landscaping. This trash bag has a 55-gallon capacity.
Technical Specs
Item Trash Bag
Width 36 in
Thickness 2.5 mil
Max. Load 110 lb
Bag Closure Type None
Bottom Seal Type Star
Application Food Service, Hospital, Industrial, Landscaping
Rolls per Package 10
Scent Fragrance Free
Capacity 55 gal
Height 58 in
Colour Blue
Garbage Bag Material Super Hexene HAO
Package Configuration Coreless Roll
% Recycled Content 0%
Bags per Roll 5
Bags per Package 5
Country of Origin United States
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$110.16
/ PKG