Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, 35X47 IN, RECYCLED RESIN, CA 200
GARBAGE BAGS, ENVIRO/DEGRADABLE, BLACK, 35X47 IN, RECYCLED RESIN, CA 200
RALSTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
With a size of 35 x 47 inches, these black 2600 series trash bags will provide plenty of room for regular waste. There are 200 eco-friendly bags per case, they are made from an economical recycled resin product, and are degradable.
Technical Specs
Item Trash Bag
Width 35 in
Thickness 0.63 mm
Max. Load 30 gal
Bag Closure Type None
Bottom Seal Type Flat
% Recycled Content 0%
Scent Fragrance Free
Capacity 30 gal
Height 47 in
Colour Black
Garbage Bag Material LLDPE
Package Configuration Flat Pack
Legend Food Grade Clear
Bags per Roll 200
Country of Origin Canada
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.68
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All