SPILL KIT, 9 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, DISPOSAL BAG 
				SPILL KIT, 9 GALLON ABSORBED PER KIT, GOGGLES/NITRILE GLOVES, DISPOSAL BAG 
				
				
					
					BRADY SPC ABSORBENTS 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	Compare  
	 
					 
	                 
				
				 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This spill kit is black and has a nine-gallon container capacity. Along with meeting the standards for EPA 40 CFR 112.7(c)1(vii), OSHA 29 CFR 1910.120(j)1(vii), OSHA 29 CFR 1910.22(a)2, this spill kit includes 10 15 x 19 inch pads, 2 3 inch x 12 foot socks, 18 x 18 inch pillow, disposal bag, goggles, nitrile gloves, and 10 pads.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Spill Kit Fluids Absorbed Universal Container Type Bag Container Colour Black Includes Mounting Fasteners No Fluids Absorbed - Pads Universal Fluids Absorbed - Socks Universal Pad Width 15 in Pillow Width 18 in Sock Length 144 in  
			
			
				
					
						
							Product Type  Spill Kit Volume Absorbed Per Kit  9 gal Container Capacity  9 gal Empty or Filled  Filled Standards  EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2) Fluids Absorbed - Pillows  Universal Pad Length  19 in Pillow Length  18 in Sock Diameter  3 in Includes  (10) 15 in x 19 in Pads, (2) 3 in x 12 ft Socks, 18 in x 18 in Pillow, Disposal Bag, Pair Goggles, Pair Nitrile Gloves Country of Origin  United States
                                (subject to change)