STEEL APPLIANCE HAND TRUCK, 60 X 24 X 11 IN, 700 LB LOAD CAPACITY, STEEL, MANUAL CRANK
STEEL APPLIANCE HAND TRUCK, 60 X 24 X 11 IN, 700 LB LOAD CAPACITY, STEEL, MANUAL CRANK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Appliance hand truck, aluminum with manual belt, 700 pound capacity, 60 inch height x 24 inch width, 4-1/2 inch x 24 inch nose plate, 6 inch solid rubber wheel size.
Technical Specs
Item Hand Truck
Overall Height 60 in
Overall Depth 11 in
Nose Plate Material Steel
Nose Plate Depth 4 1/2 in
Handle Height 60 in
Non-Marking Casters/Wheels Marking Casters/Wheels
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Bearings Ball Bearing
Strap Tightening Type Manual Crank
Assembled Assembled
Includes Load Protector With Load Protector
Load Capacity 700 lb
Overall Width 24 in
Frame Type Flat Back
Nose Plate Width 24 in
Handle Type Dual Loop
Caster/Wheel Configuration (2) Axle-Mounted
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Dia. 6 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Red
Includes Economic Manual Belt Tightener, Auto-Rewind Ratchet
Includes Stair Climber With Stair Climber
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$612.80
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$461.23
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.08
/ PAIR