!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT ALUMINUM APPLIANCE HAND TRUCK, 60 IN X 24 IN X 11 IN, STEEL, RATCHET

CORROSION-RESISTANT ALUMINUM APPLIANCE HAND TRUCK, 60 IN X 24 IN X 11 IN, STEEL, RATCHET

DAYTON

CORROSION-RESISTANT ALUMINUM APPLIANCE HAND TRUCK, 60 IN X 24 IN X 11 IN, STEEL, RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT ALUMINUM APPLIANCE HAND TRUCK, 60 IN X 24 IN X 11 IN, STEEL, RATCHET

CORROSION-RESISTANT ALUMINUM APPLIANCE HAND TRUCK, 60 IN X 24 IN X 11 IN, STEEL, RATCHET

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3W311
  • Mfr. Model # 3W311
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 640
  • Shipping Weight 42.0 lbs

Product Details

Appliance hand truck, aluminum with ratchet belt, 700 pound capacity, 60 inch height x 24 inch width, 4-1/2 inch x 24 inch nose plate, 6 inch solid rubber wheel size.

Technical Specs

  • ItemHand Truck
  • Overall Height60 in
  • Overall Depth11 in
  • Nose Plate MaterialSteel
  • Nose Plate Depth4 1/2 in
  • Handle Height60 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel BearingsBall Bearing
  • Strap Tightening TypeRatchet
  • ColourGrey
  • IncludesAuto-Rewind Ratchet Take-up Belts to Secure Around Appliances and Prevent Slipping or Shifting
  • Includes Stair ClimberWith Stair Climber
  • Load Capacity 700 lb
  • Overall Width 24 in
  • Frame Type Flat Back
  • Nose Plate Width 24 in
  • Handle Type Dual Loop
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Axle-Mounted Wheel Type Tread on Core
  • Axle-Mounted Wheel Dia. 6 in
  • Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
  • Features Auto-Rewind-Ratchet Take-up Belts to Secure Around Appliances and Prevent Slipping or Shifting
  • Assembled Assembled
  • Includes Load Protector With Load Protector
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list