!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD

AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD

TPI INDUSTRIAL

AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD

AIR CIRCULATING FAN, 120V, 311, 33½X33X14½X27 IN, ½ IN DIA, 60 HZ, AL, 7,200 CFM, 68 DBA, 12 FOOT CORD

TPI INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $700.44 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIACU30P
  • Mfr. Model # ACU 30-P
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

This air circulating fan includes pedestal stand, pull-chain switch, grounded three-prong cord, and is made of steel. It is grey, features permanent split capacitor, permanently lubricated, totally enclosed and measures 33½ inch width, Adj 48 to 67 inch height, 14½ inch depth, 33½ inch length, with a 12-foot cord. This air circulating fan has one phase, is 120 volts AC, is ceiling, i-beam, pedestal, wall mountable, 7,200 cfm air flow, 2.7 Amps, 311, 68 dBA, and 60 Hz, and ¼ horsepower.

Technical Specs

  • ItemAir Circulator
  • Wheeled BaseStationary
  • Watts311
  • Voltage120V
  • Air Flow7,200 cfm
  • RPM1,100 RPM
  • Fan Mounting LocationPedestal
  • Air Velocity @ 20 Ft.900 fpm
  • Air Velocity @ 60 Ft.150 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.115 Degrees F
  • Motor DesignPermanent Split Capacitor
  • Motor InsulationClass A
  • Thermal ProtectionAutomatic Reset
  • Fan Power SourcePlug-In
  • NEMA Plug Configuration5-15P
  • Width33 1/2 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors2
  • Head Tilt Adjustment90 Degrees
  • Length33 1/2 in
  • Fan Accessory MaterialSteel
  • IncludesBlade, Guards, Motor, Pedestal Mount
  • Environmental ApplicationsIndustrial
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 2.7 A
  • Air Velocity @ 10 Ft. 1,500 fpm
  • Air Velocity @ 40 Ft. 300 fpm
  • Air Velocity @ 80 Ft. 50 fpm
  • Sound Level 68 dBA
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed
  • Motor Type Permanent Split Capacitor
  • Bearing Type Ball
  • Fan Cord Length 12 ft
  • Height Adj 48 to 67 in
  • Depth 14 1/2 in
  • Blade Material Aluminum
  • Fan Blade Colour Silver
  • Colour Grey
  • Wire Guard Finish Powder Coated
  • Housing Finish - Fans Powder Coated
  • Max. Mounting Height 5 ft to 40 ft
  • Drive Type Direct Drive
  • Standards ETL US/C Listed, OSHA
  • Battery Operated - Fans Not Battery Operated
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list