!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, METAL, QUICK-CHANGE

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, METAL, QUICK-CHANGE

PACIFIC HANDY CUTTER, INC

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, METAL, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, METAL, QUICK-CHANGE

UTILITY KNIFE, 6 1/2 IN OVERALL L, RUBBERIZED, METAL, QUICK-CHANGE

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCQBA375
  • Mfr. Model # QBA375
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.57 lbs

Product Details

This utility knife has a width of 1½ inch, and a length of 6½ inch. The metal handle is high-visibility yellow with an ergonomic style/type. In addition, it is made of steel. This utility knife is designed for: multipurpose use, and includes five standard utility blades, utility blades, five blades.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Grip TypeRubberized
  • Number of Blades Stored6
  • Handle ColourHigh-Visibility Yellow
  • Handle StyleErgonomic
  • Blade Type IncludedUtility
  • Overall Thickness0.86 in
  • Overall Width1 1/2 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypePlain
  • Blade Positions3
  • Includes(5) Standard Utility Blades
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Number of Blades Included 5
  • Handle Material Metal
  • Hand Orientation Ambidextrous
  • Metal Detectable Not Metal Detectable
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 6 1/2 in
  • Manufacturer Model Number of Included Blade SB-92
  • Application Multipurpose
  • Blade Operation Fixed
  • Blade Shape Straight
  • Knife Type Auto-Loading Metal Utility Knife
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list